missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Cylindrical Jars with Ribbed Cap

 Manufactured from HDPE for optimum strength in a lightweight container. Kartell™ Cylindrical Jars with Ribbed Cap offer an economical jar with low environmental impact for powders, pastes and solids.

Brand:  Kartell™ 1563

Code : 02

Additional Details : Weight : 0.10716kg

Product Code. 11371165

  • £34.05 / Pack of 10


Estimated Shipment
30-05-2018
Add to basket

Description

Description

  • Exceptionally wide mouth bottles with insert and cap
  • Ribbed cap for improved grip
  • Leakproof
  • Suitable for foodstuff per Framework Regulation (EC) 1935/2004 and Commission Regulation (EU) 10/2011
Specifications

Specifications

70mL
36mm
Insert and Ribbed Cap
Yes
60mm
CE and IVD, per EC Regulation 1935/2004, EC Regulation 10/2011
Suitable for powders, solid specimen, creamy or semisolid substances, crystals and hygroscopic substances
HDPE
50mm
Ribbed
Videos
Documentation