missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Cyclopore™ Polycarbonate Black Membrane Filters
Provides a contrast background for epifluorescence and other microscopy applications. Whatman™ Cyclopore™ Polycarbonate Black Membrane Filters improve test sensitivity with low background fluorescence.
£92.15 - £131.00
Specifications
Color | Black |
---|---|
Material | Polycarbonate |
For Use With (Application) | For epifluorescence, other microscopy applications requiring contrasting background; To filter sample to use directly for analysis. |
No. per Pack | 100Pack |
Diameter (Metric) | 25 mm |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
11364824
|
Cytiva
7063-2502 |
0.2 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11325054
|
Cytiva
7063-2504 |
0.4 μm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Track-etched
- High sample visibility provided by the black membrane filter surface
- Negligible absorption and adsorption of filtrate; nonhygroscopic
- Temperature resistant up to 140°C
- Low tare weight
Specifications
Black | |
For epifluorescence, other microscopy applications requiring contrasting background; To filter sample to use directly for analysis. | |
25 mm |
Polycarbonate | |
100Pack |