missing translation for 'onlineSavingsMsg'
Learn More

Spectrum Labs™ CultureGard™ Filter

Two CultureGard™ filters used in series provide the ultimate sterile barrier against the risk of culture contamination possible during media feeding and culture perfusion

Brand:  Spectrum Labs™ CU2M-205-12N

Code : LB

Additional Details : Weight : 0.01000kg

Product Code. 11456998

  • £665.00 / Pack of 12
Estimated Shipment: 09-05-2024
to see stock.
Add to basket

Description

Description

Two CultureGard™ filters used in series provide the ultimate sterile barrier against the risk of culture contamination possible during media feeding and culture perfusion. CultureGard™ autoclavable filters are made with 0.2μm MWCO DynaFibre™ membrane that permits the flow of culture medium while preventing the introduction of foreign microbials. These specialised filters have a large surface area for faster flow rates under lower pressures.
Components
HF membrane Mixed cellulose esterHF vent PolypropylenePotting material PolyurethaneHousing Clear polysulfoneEnd caps Pigmented polysulfone1/8inch HB adapters Polypropylene (4 MLL and 4 FLL)
  • Large surface area for fast flow rates under lower pressures
  • Minimal risk of membrane clogging or rupture
  • Minimum hold-up volume
  • PP vent fibre prevents air lock Hollow fibre sterilising grade filter for cell culture perfusion.
Specifications

Specifications

Polysulfone
Sterile
12Pack
0.2 μm
Used in series provide the ultimate sterile barrier against the risk of culture contamination possible during media feeding and culture perfusion
CultureGard Filter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers