missing translation for 'onlineSavingsMsg'
Learn More

Duran™ Culture Tubes

Brand:  Duran™ 261351209

UNSPSC : 41121706

Code : A0

Additional Details : Weight : 0.40000kg

 View more versions of this product

Product Code. 11690029

  • £88.50 / Pack of 50


Estimated Shipment
29-09-2017
Add to basket

Specifications

Specifications

9mL
Yes
Screw
13 x 100mm
100mm
14
Culture Tube
13mm
ISO
Screw
Cap
50
50Pack