missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CultiMaxx™ Shelving Systems for Cell Culture Bags
Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
Forma Steri-Cult CO2 Incubator
Reach-In 821L CO2 Incubator
No. of Shelves:
8
15
Unit Size:
1 set
Description
Maximize the capacity, increase throughput and optimize cell growth in your lab using the CultiMaxx™ Shelving Systems in a range of large capacity CO2 Incubators.
These shelving systems are designed to support scale-out of cell culture bags in cell therapy production. With an in-depth review of the shelving design, this new system provides up to 3X more vessel capacity per unit. The shelving is specifically designed to promote greater gas exchange with increased exposure to the bottom of the semi-permeable bag. Since they are gas permeable on both sides, CultiMaxx shelving for cell culture bags will increase gas exchange compared to standard shelving. These shelves extend to support individual access and improved ease of handling.
Specifications
Specifications
| Description | Shelving system to support Cell Culture Bags with base set for Forma™ Steri-Cult™ 3310/3311 323L CO2 Incubator |
| For Use With (Equipment) | Forma Steri-Cult CO2 Incubator |
| Material | Stainless Steel |
| No. of Shelves | 8 |
| Type | Shelving System |
| Includes | 8 shelves |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction