missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSU225S Model Semi-micro Analytical Balances
Combines classic key-operated control with the widest range of performance features
Brand: Sartorius™ MSU225S-0CE-DU
Code : NEW
Additional Details : Weight : 0.01100kg
Description
The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
ISO; FDA/USP; GxP; Verified | |
0.15 mg | |
High-resolution Black and White, 5.7 in. Monochrom | |
Milligram | |
Manual Analytic Draft Shield and Certification | |
Assisted | |
≤6 sec. | |
MSU225S | |
≤±0 to 60 g: 0.015 mg, 60 to 220 g: 0.025 mg | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
85 mm | |
85 mm | |
100/240 V | |
1 A |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
200 g | |
0.01 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±0.1 mg | |
20 mg | |
Square | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |