Learn More
Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield, CE Certified
Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield, CE Certified is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.
Brand: Sartorius™ MSU2203P-0CE-DE
Code : NEW
Additional Details : Weight : 0.00900kg
Description
MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained for every single measurement
- Q-Level motorized leveling function: provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
- Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Can be quickly and easily disassembled and cleaned without compromising the unit
- Protected against dust and water
- Available with a manual glass draft shield with an antistatic coating
- Factory-calibrated and supplied with legal CE certification
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
ISO; FDA/USP; GxP; Verified | |
3 mg | |
High-resolution Black and White, 5.7 in. Monochrom | |
Kilograms | |
Manual Draft Shield and Certification | |
Assisted | |
≤1.5 sec. | |
MSU2203P | |
≤1, 6 mg | |
5°C to 40°C | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
1 to 2.2 kg | |
1, 10 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±5 mg | |
1 g | |
Square | |
≤1 sec. | |
1000 g | |
191 x 193 x 172 mm | |
140 mm | |
172 mm | |
140 mm | |
100/240 V | |
1 A |