Learn More
Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield
Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.
£4312.00 - £7082.00
Specifications
Certifications/Compliance | ISO, FDA/USP, GxP |
---|---|
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
Display Type | High-resolution Black and White, 5.7 in. Monochrom |
For Use With (Application) | Cubis™ now covers the entire range from the |
Includes | Manual Draft Shield |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
10401825
|
Sartorius™
MSE1203S-000-DE |
MSU1203S | 1.2 kg | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10146024
|
Sartorius™
MSU1203S-000-DE |
MSU1203S | 1.2 kg | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10749345
|
Sartorius™
MSU623S-000-DE |
MSU623S | 620 g | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10752037
|
Sartorius™
MSE623S-000-DE |
MSU623S | 620 g | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10577025
|
Sartorius™
MSU323S-000-DE |
MSU323S | 320 g | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10379414
|
Sartorius™
MSE2203S-000-DE |
MSU2203S | 2.2 kg | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10105184
|
Sartorius™
MSU2203S-000-DE |
MSU2203S | 2.2 kg | 1 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10248154
|
Sartorius™
MSU623P-000-DE |
MSU623P | 150, 300, 620 g | 1, 2, 5 mg |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained for every single measurement
- Q-Level motorized leveling function: provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
- Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Can be quickly and easily disassembled and cleaned without compromising the unit
- Protected against dust and water
- Available with a manual glass draft shield with an antistatic coating
- Supplied with a certificate of conformity to specifications
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
ISO, FDA/USP, GxP | |
High-resolution Black and White, 5.7 in. Monochrom | |
Manual Draft Shield | |
Assisted | |
Square | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
Cubis™ now covers the entire range from the | |
IP 54 | |
1 g | |
5°C to 40°C | |
191 x 193 x 172 mm | |
140 mm | |
172 mm | |
140 mm | |
100/240 V | |
1 A |