Learn More
Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield, CE Certified
Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance with Manual Draft Shield, CE Certified is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.
£4531.00 - £7301.00
Specifications
Certifications/Compliance | ISO; FDA/USP; GxP; Verified |
---|---|
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
Display Type | High-resolution Black and White, 5.7 in. Monochrom |
For Use With (Application) | Cubis™ now covers the entire range from the |
Includes | Manual Draft Shield and Certification |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
11888511
|
Sartorius™
MSU623S-0CE-DE |
MSU623S | 620 g | 1 mg | ≤0.8 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11878511
|
Sartorius™
MSU1203S-0CE-DE |
MSU1203S | 1.2 kg | 1 mg | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11808521
|
Sartorius™
MSU323S-0CE-DE |
MSU323S | 320 g | 1 mg | ≤0.8 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11868511
|
Sartorius™
MSU2203P-0CE-DE |
MSU2203P | 1 to 2.2 kg | 1, 10 mg | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11858511
|
Sartorius™
MSU2203S-0CE-DE |
MSU2203S | 2.2 kg | 1 mg | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11898511
|
Sartorius™
MSU623P-0CE-DE |
MSU623P | 150, 300, 620 g | 1, 2, 5 mg | ≤0.8 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained for every single measurement
- Q-Level motorized leveling function: provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
- Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
- Can be quickly and easily disassembled and cleaned without compromising the unit
- Protected against dust and water
- Available with a manual glass draft shield with an antistatic coating
- Factory-calibrated and supplied with legal CE certification
- Tiltable and removable large, high-resolution monochrome graphic display
- Key operation; positive click action and precise activation of functions
- Combines classic key-operated control with a wide range of performance features
- Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
- Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
- Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
Specifications
ISO; FDA/USP; GxP; Verified | |
High-resolution Black and White, 5.7 in. Monochrom | |
Manual Draft Shield and Certification | |
Assisted | |
Square | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
Cubis™ now covers the entire range from the | |
IP 54 | |
1 g | |
5°C to 40°C | |
191 x 193 x 172 mm | |
140 mm | |
172 mm | |
140 mm | |
100/240 V | |
1 A |