missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSE225P Model Semi-micro Analytical Balance

Brand:  Sartorius™ MSE225P-000-DU

Code : 18

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 10421825

  • £7090.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The MSE display and control unit offer plain weighing functions, while ensuring top level performance and maximum ease of use. The high contrast, backlit LCD, user guidance in plain language, and logically arranged precise-action keys form the ideal basis for operators who want the highest possible weighing accuracy. Do not require complex capabilities for weighing processes or data administration. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
  • Removable display and control unit
  • Basic support for use in QM systems
  • ISOCAL: Fully automatic calibration adjustment function
  • GLP-compliant record
  • Standard laboratory applications program software
Specifications

Specifications

60 / 120 / 220 g
1 A
0.2mg
154mm
0.01 / 0.02 / 0.05 mg
250mm
Manual Analytic Draft Shield
Assisted
≤6 sec.
MSE225P
≤2 sec.
100g
7w
85mm
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
Square
Liquid crystal display, black and white
Semi-micro Analytical Balances
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
ISO, FDA/USP, GxP
85mm
261mm
50/60Hz
54
≤0.15mg
0 to 60g:0.015/60 to 120g: 0.04mg
30mg
5 to 40°C
100/240V
192mm
Cubis™ now covers the entire range from the
Grams
154 x 192 x 250mm
Videos
Documentation

Technical Documents