missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSE225P Model Semi-micro Analytical Balance
Pure and Simple Weighing
Brand: Sartorius™ MSE225P-0CE-DU
Code : NEW
Additional Details : Weight : 0.01000kg
Description
The MSE display and control unit offer plain weighing functions, while ensuring top level performance and maximum ease of use. The high contrast, backlit LCD, user guidance in plain language, and logically arranged precise-action keys form the ideal basis for operators who want the highest possible weighing accuracy. Do not require complex capabilities for weighing processes or data administration. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Removable display and control unit
- Basic support for use in QM systems
- ISOCAL: Fully automatic calibration adjustment function
- GLP-compliant record
- Standard laboratory applications program software
Specifications
ISO; FDA/USP; GxP; Verified | |
0.2 mg | |
LCD, Black and White | |
Grams | |
Manual Analytic Draft Shield and Certification | |
Assisted | |
≤6 sec. | |
MSE225P | |
0 to 60 g: 0.015, 60 to 120 g: 0.025 mg | |
5°C to 40°C | |
Semi-micro Analytical Balance | |
192 mm | |
250 mm | |
154 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
60, 120, 220 g | |
0.01, 0.02, 0.05 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤0.15 mg | |
30 mg | |
Square | |
≤2 sec. | |
100 g | |
154 x 192 x 250 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |