missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSE Precision Balance with Manual Draft Shield, CE Certified

For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.

Brand:  Sartorius™ MSE2203P-0CE-DE

Code : NEW

Additional Details : Weight : 0.00900kg

 View more versions of this product

Product Code. 11808581

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling. 

  • Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
  • Factory-calibrated with legal European CE verification certificate
  • Short measurement times result in time gained—for every single measurement
  • Comes standard with motorized leveling function—provides valuable support to always have a leveled balance 
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
  • Manual glass draft shield with antistatic coating and easy-glide doors for maximum safety
  • Protected against dust and water
  • Offers a wide selection of accessories for extended options
  • Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
MSE Display and Control Unit
  • Large, high-contrast LCD with clearly structured keys for precise activation of functions
  • Easy-to-understand menu guidance with short text prompts
  • Comes standard with built-in USB and 25-pin RS232C communication interfaces
  • Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications

Specifications

ISO; FDA/USP; GxP; Verified
3 mg
LCD, Black and White
Cubis™ now covers the entire range from the
IP 54
≤±5 mg
1 g
Square
≤1 sec.
1000 g
Kilograms
193 mm
172 mm
191 mm
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
7 w
50/60 Hz
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
1.01, 2.2 kg
1, 10 mg
Manual Draft Shield and Certification
Assisted
≤1.5 sec.
MSE2203P
≤1, 6 mg
5°C to 40°C
Precision Balance
191 x 193 x 172 mm
140 mm
172 mm
140 mm
100/240 V
1 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers