missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSE124S Model Analytical Balances

Choose from thousands of options to configure this balance to suit individual needs and obtain the optimal solution for integration into the weighing process. Sartorius™ Cubis™ Series MSE124S Model Analytical Balances can be seamlessly integrated into your individual workflows.

Brand:  Sartorius™ MSE124S-000-DU

Code : 18

Additional Details : Weight : 10.00000kg

Product Code. 10389604

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Product Support team on 01509 555888 for assistance


Description

Description

The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.
  • Tiltable and removable display and control unit
  • Compensates for eccentric/off centre loading error
  • Motorised draft shield
  • Password protected
  • Audit trail function
  • GLP compliant
  • Optional motorised levelling function
  • Mass unit conversion
  • Time controlled functions
  • Second tare memory
Specifications

Specifications

120 g
1 A
0.2mg
191mm
0.1 mg
261mm
Manual Analytic Draft Shield
Assisted
<3 sec.
MSE124S
<1 sec.
50g
7w
85mm
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
Square
Liquid crystal display, black and white
Analytical Balances
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
ISO, FDA/USP, GxP
85mm
261mm
50/60Hz
54
≤±0.2mg
0.1mg
100mg
5 to 40°C
100/240V
193mm
Cubis™ now covers the entire range from the
Milligram
191 x 193 x 261mm
Videos
Documentation

Technical Documents

View accessory products