missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSA6202S Model Precision Balance

Brand:  Sartorius™ MSA6202S-000-D0

Code : 18

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 10165914

  • £5481.26 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The MSA display and control unit is the top of the line for operation of the Cubis. The high-resolution graphic display and touch screen provide an optimal display and control unit for the most stringent requirements. Cubis MSA models are equipped with an intelligent warning function as a standard feature which detects the incline immediately. Clear adjustment prompts on the display support the user when levelling the balance. Perfect communication is ensured by three data interfaces included as standard: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth, 9-pin RS232C PC and PS/2 interfaces. Electrical supply 100V to 240V, 50/60Hz, a. c. adapter. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalising.
  • Tiltable and removable display and control unit
  • Compensates for eccentric/off centre loading error
  • Motorised draft shield
  • Password protected
  • Audit trail function
  • GLP compliant
  • Optional motorised levelling function
  • Mass unit conversion
  • Time controlled functions
  • Second tare memory
Specifications

Specifications

Precision Balances
20mg
191mm
10 mg
50/60Hz
Assisted
10g
2000g
100/240V
206mm
Kilograms
50 to 80% RH
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
≤±20mg
≤±7mg
1 A
ISO, FDA/USP, GxP
206mm
High-resolution color TFT for high-contrast displa
172mm
≤1 sec.
1 sec.
5 to 40°C
7w
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
–6,200g
191 x 193 x 172mm
172mm
MSA6202S
193mm
Videos
Documentation

Technical Documents

View accessory products