missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSA4202S Model Precision Balance

Top-of-the-line technology and information design

Brand:  Sartorius™ MSA4202S-0CE-D0

Code : NEW

Additional Details : Weight : 0.00800kg

 View more versions of this product

Product Code. 11838451

  • £5130.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

Precision Balances
30mg
191mm
10 mg
50/60Hz
172mm
≤0.8 sec.
0.8 sec.
5 to 40°C
7w
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
–4,200g
191 x 193 x 172mm
172mm
MSA4202S
193mm
1 A
ISO; FDA/USP; GxP; Verified
206mm
High-resolution color TFT for high-contrast displa
Certification
Assisted
10g
2000g
100/240V
206mm
Kilograms
50 to 80% RH
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
≤±20mg
≤±7mg
Videos
View accessory products