missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSA324S Model Analytical Balances

Top-of-the-line technology and information design

Brand:  Sartorius™ MSA324S-0CE-DA

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11838461

  • £9220.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Specifications

Analytical Balances
0.3mg
191mm
0.1 mg
50/60Hz
261mm
<3 sec.
<1 sec.
5 to 40°C
7w
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
–320g
191 x 193 x 261mm
261mm
MSA324S
193mm
1 A
ISO; FDA/USP; GxP; Verified
85mm
High-resolution color TFT for high-contrast displa
Automatic Draft Shield and Certification
Assisted
100mg
200g
100/240V
85mm
Milligram
50 to 80% RH
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
≤±0.3mg
≤±0.1mg
Videos
View accessory products