missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSA323S Model Precision Balances
Brand: Sartorius™ MSA323S-0CE-DE
Code : NEW
Additional Details : Weight : 0.00900kg
Specifications
Precision Balances | |
2mg | |
191mm | |
1 mg | |
50/60Hz | |
172mm | |
≤1 sec. | |
≤0.8 sec. | |
5 to 40°C | |
7w | |
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5% | |
–320g | |
191 x 193 x 172mm | |
172mm | |
MSA323S | |
193mm |
1 A | |
ISO; FDA/USP; GxP; Verified | |
140mm | |
High-resolution color TFT for high-contrast displa | |
Certification | |
Assisted | |
1g | |
200g | |
100/240V | |
140mm | |
Grams | |
50 to 80% RH | |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
≤±2mg | |
≤±0.7mg |