missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ Series MSA225P Model Semi-micro Analytical Balances

Choose from thousands of options to configure this balance to suit individual needs and obtain the optimal solution for integration into the weighing process. Sartorius™ Cubis™ Series MSA225P Model Semi-micro Analytical Balances can be seamlessly integrated into your individual workflows.

Brand:  Sartorius™ MSA225P-000-DA

Code : 18

Additional Details : Weight : 10.00000kg

 View more versions of this product

Product Code. 10564924

  • £9990.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

The MSA display and control unit is the top of the line for operation of the Cubis. The high-resolution graphic display and touch screen provide an optimal display and control unit for the most stringent requirements. Cubis MSA models are equipped with an intelligent warning function as a standard feature which detects the incline immediately. Clear adjustment prompts on the display support the user when levelling the balance. Perfect communication is ensured by three data interfaces included as standard: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth, 9-pin RS232C PC and PS/2 interfaces. Electrical supply 100V to 240V, 50/60Hz, a. c. adapter. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalising.
  • Tiltable and removable display and control unit
  • Compensates for eccentric/off centre loading error
  • Motorised draft shield
  • Password protected
  • Audit trail function
  • GLP compliant
  • Optional motorised levelling function
  • Mass unit conversion
  • Time controlled functions
  • Second tare memory
Specifications

Specifications

Semi-micro Analytical Balances
0.2mg
154mm
0.01 / 0.02 / 0.05 mg
50/60Hz
261mm
≤6 sec.
≤2 sec.
5 to 40°C
7w
100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
–220g
154 x 192 x 250mm
250mm
MSA225P
192mm
1 A
ISO, FDA/USP, GxP
85mm
High-resolution color TFT for high-contrast displa
Automatic Draft Shield
Assisted
30mg
100g
100/240V
85mm
Grams
50 to 80% RH
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
≤±0.15mg
0 to 60g: 0.015; 60 to 120g: 0.06
Videos
Documentation

Technical Documents

View accessory products