Learn More
Sartorius™ Cubis™ Series MSA224S Model Analytical Balances
Featuring top weighing technology, these balances exceed requirements for Advanced Pharma Compliance. Sartorius™ Cubis™ Series MSA224S Model Analytical Balances offer faster and more accurate weighing results for the lab.
Brand: Sartorius™ MSA224S-0CE-DU
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- MSU Display features a high-resolution black and white 5.7 in. graphical display with soft key operation. Display is tiltable and control unit detachable
- Q-Level – The first balance in its class with automatic leveling
- Q-Pan – Off Center load compensation reduces off-center loading errors, enables Cubis to be designed with an extra-large weighing pan
- Q-Comm – provides maximum connectivity
- Three standard interface ports (RS-232, USB, Ethernet)
- Q-Guide – novel, wizard-supported User/Task Management for easiest operation – even when the most complex weighing tasks need to be performed
- Advanced Pharma Compliance makes Cubis ideal for use in regulated areas
- Alert messages and reminder functions with user-definable action hierarchy for leveling, minimum sample weight, calibration and adjustment
- Fully automatic calibration and adjustment with isoCAL, GLP-compliant, user configurable printouts,
- All Data, such as user base data or tasks can easily be transferred by SD card from one Cubis to another
- Manual analytical draft shield chamber with smooth-action doors
- Applications include mass unit conversion, SQmin function, isoCAL function, Density determination, statistics, calculation, averaging, formulation, percent weighing, time-controlled functions, totalizing, second tare memory, counting and over/under checkweighing
Specifications
ISO; FDA/USP; GxP; Verified | |
0.2 mg | |
0.1 mg | |
50 to 80% RH | |
Assisted | |
<3 sec. | |
MSA224S | |
≤±0.7 mg | |
5°C to 40°C | |
Analytical Balance | |
193 mm | |
261 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
High-res Color TFT for High-contrast Display | |
Milligram | |
Manual Analytic Draft Shield and Certification | |
≤±0.2 mg | |
100 mg | |
–220 g | |
<1 sec. | |
100 g | |
191 x 193 x 261 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |