Sartorius™ Cubis™ Series MSA2203S Model Precision Balances


Overview
Brand: Sartorius™

Manufacturer Part Number: MSA2203S-0CE-DE

CUBIS SCALE MSA 2200G/0.001G APP

UNSPSC: 41111502

Code: NEW

Additional Details:
Additional Details: Weight: 0.00900kg



Product Code. 11878451

Quantity Price
1 £ 7420.0 / Each
Estimated Shipment
06-03-2017
Add to basket


Description and Specification

Specification

Connection Type RS232 25-pin, Bluetooth, RS232 9-pin, incl. PS
Measurement Time ≤1.5 sec.
Stabilization Time ≤1 sec.
Format Kilograms
Linearity ≤±3mg
Humidity Range 50 to 80% RH
Dimensions (D x W x H) 191 x 193 x 172mm
Amperage 1A
Corner Load 2mg
Leveling Assisted
Test Load 1000g
Width (Metric) Pan 140mm
Depth (Metric) Pan 140mm
Display Type High-resolution color TFT for high-contrast display
Hertz 50/60Hz
Min. Sample Weight 1g
Wattage 7w
Height (Metric) 172mm
Model MSA2203S
Type Precision Balances
Capacity (Metric) 2.2kg
Readability 1mg
Width (Metric) 193mm
Height (Metric) Chamber 172mm
Temperature Range (Metric) 5 to 40°C
Depth (Metric) 191mm
Repeatability ≤±1mg
Includes Manual Draft Shield and Certification
Voltage 100/240V
Electrical Requirements 100/240V, 50/60Hz, 1A, 7w, 15VDC ± 5%
Range –2200g
Certifications/Compliance ISO; FDA/USP; GxP; Verified