missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSA2203P Model Precision Balances
Top-of-the-line technology and information design
£7968.00 - £8209.00
Specifications
Connection Type | RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS |
---|---|
Corner Load | 3 mg |
Display Type | High-res Color TFT for High-contrast Display |
Readability | 1, 10 mg |
Format | Kilograms |
Product Code | Brand | Readability | Model | Stabilization Time | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Readability | Model | Stabilization Time | Price | Quantity & Availability | |||
10084644
|
Sartorius™
MSA2203P-000-DE |
1, 10 mg | MSA2203P | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11888451
|
Sartorius™
MSA2203P-0CE-DE |
1, 10 mg | MSA2203P | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The MSA display and control unit is the top of the line for operation of the Cubis. The high-resolution graphic display and touch screen provide an optimal display and control unit for the most stringent requirements. Cubis MSA models are equipped with an intelligent warning function as a standard feature which detects the incline immediately. Clear adjustment prompts on the display support the user when levelling the balance. Perfect communication is ensured by three data interfaces included as standard: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth, 9-pin RS232C PC and PS/2 interfaces. Electrical supply 100V to 240V, 50/60Hz, a. c. adapter. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalising.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
High-res Color TFT for High-contrast Display | |
Kilograms | |
Assisted | |
≤1.5 sec. | |
MSA2203P | |
≤±1/6 mg | |
5°C to 40°C | |
Precision Balance | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
3 mg | |
1, 10 mg | |
50 to 80% RH | |
≤±5 mg | |
1 g | |
–2200 g | |
≤1 sec. | |
1000 g | |
191 x 193 x 172 mm | |
140 mm | |
172 mm | |
140 mm | |
100/240 V | |
1 A |