missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ Series MSA124S Model Analytical Balances
Top-of-the-line technology and information design
Brand: Sartorius™ MSA124S-0CE-DA
Code : NEW
Additional Details : Weight : 0.01000kg
Description
The MSA display and control unit is the top of the line for operation of the Cubis. The high-resolution graphic display and touch screen provide an optimal display and control unit for the most stringent requirements. Cubis MSA models are equipped with an intelligent warning function as a standard feature which detects the incline immediately. Clear adjustment prompts on the display support the user when levelling the balance. Perfect communication is ensured by three data interfaces included as standard: Ethernet with implemented Web services, USB PC interface and a RS232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth, 9-pin RS232C PC and PS/2 interfaces. Electrical supply 100V to 240V, 50/60Hz, a. c. adapter. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Measures weight, density determination, averaging, formulation, % weighing, check weighing and totalising.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
ISO; FDA/USP; GxP; Verified | |
0.2 mg | |
0.1 mg | |
50 to 80% RH | |
Automatic | |
<3 sec. | |
MSA124S | |
≤±0.1 mg | |
5°C to 40°C | |
Analytical Balance | |
193 mm | |
261 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
High-res Color TFT for High-contrast Display | |
Milligram | |
Automatic Draft Shield and Certification | |
≤±0.2 mg | |
100 mg | |
–120 g | |
≤1 sec. | |
50 g | |
191 x 193 x 261 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |