missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ MSE High-Capacity Toploader Balances
Speed and reliable results for the largest sample sizes
£5182.53 - £5688.00
Specifications
Automation Interface | Keys |
---|---|
Certifications/Compliance | ISO, FDA/USP, GxP |
Connection Type | RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port |
Display Type | LCD |
Leveling | Semi automatic |
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Stabilization Time | Price | Quantity & Availability | ||
15143904
|
Sartorius
MSE20201S-000-D0 |
20201S | 20.2 kg | 100 mg | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15318401
|
Sartorius
MSE36201S-000-D0 |
36201S | 36.2 kg | 100 mg | ≤1 sec. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
MSE High Capacity Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. It also allows customization to meet specific laboratory applications to fulfill the most stringent requirements in addition to the ability to choose the configuration to allow a user to invest in only what is necessary.
In the harsher environment of technical plants, the different container dimensions and larger material quantities demand that the weighing instruments be significantly more robust than those used in QC or research laboratories. In addition, higher demands are placed on their protection and cleaning. With an IP54 protection class top-quality and smooth surfaces, the Cubis high capacity balance is fully capable of withstanding these conditions. It consistently delivers speed and reliable results for the largest sample sizes, even under the most adverse conditions.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Short measurement times result in time gained—for every single measurement
- Offers operator guidance when leveling is required—interactive prompts (in real-time) guide a user to quickly and properly position the spirit level by indicating which leveling foot to turn and in which direction)
- Features isoCAL, a fully automatic calibration/adjustment function
- Weighing pan is easily and quickly removable for cleaning; pan size is 400 x 300mm
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Offers a wide selection of accessories for extended options
MSE Display and Control Unit:
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications
Keys | |
RS-232 25 pin, RS232 9 pin, bluetooth, PS/2 port | |
Semi automatic | |
5°C to 40°C | |
15.7 in. | |
11.8 in. | |
100/240 V 50/60 Hz | |
7 w | |
50/60 Hz |
ISO, FDA/USP, GxP | |
LCD | |
41°F to 104°F | |
High Load Balance | |
40 cm | |
30 cm | |
100/240 V | |
1 A |