missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSA 6.6S Micro Balance
These microbalances provide the highest level of safety, reliability of results and conformity to standards when working with extremely small sample sizes.
Brand: Sartorius™ MSA6.6S-000-DH
Additional Details : Weight : 9.00000kg
Description
- 5.7 in. touch screen featuring high-resolution color TFT for brilliant reproduction of text and graphics, with keys for central basic functions
- Tiltable display, removable display and control unit
- Standard data interfaces of USB, various data protocols, RS-232C accessory interface, and Ethernet
- SD card reader integrated as standard into display and control unit
- Standard certificate of conformity to specifications
- Outstanding ease of use and display quality, especially for complex applications
- Q-Apps can be customized to your individual workflow
- Enables you to combine your choice of display and control unit, weighing module, data interface module and much more
- Individual software makes for quick, clearly-defined processes and accuracy
- Practical array of optional accessories
- Q-Level for automatic, motorized levelling and reliable readings
- With automatic, motorized draft shield
- Suitable for use in industrial, technical areas
- Applications include unit conversion, counting, checkweighing, audit trails, isoCAL automatic calibration and many more
Specifications
5 g (E2 min. accuracy class) | |
6.1 g | |
0.001 mg | |
Auto, motorized draft shield | |
±0.004 mg | |
±0.001 mg | |
+5°C to 40°C | |
70 mm | |
100/240 V; 15 VDC input | |
1.0 A |
USB, data protocols, RS-232C, Ethernet | |
High-resolution Color TFT Touchscreen, 5.7 in. | |
80% up to 31°C, 50% for 40°C | |
Auto, motorized | |
<8 sec. | |
<5 sec. | |
Lab Micro Balance | |
30 mm | |
7 w max. consumption | |
50/60 Hz |