missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Glass Labs™ Crystallizing Basin
Borosilicate glass construction with flat bottom.
Brand: Scientific Glass Labs™ 174/80
Code : 01
Additional Details : Weight : 0.01000kg
Description
- Borosilicate glass construction
- Clear
- Flat bottom
- No spout
- Supplied in packs of 10
Specifications
Crystallizing dish | |
150 mL | |
Crystallizing Basin | |
40 mm |
Flat | |
Borosilicate Glass | |
400°C | |
80 mm |