missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Performance Plastics™ Crystal Clear Tygon™ S3™ E-LFL Tubing With 2-stop Configuration

Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Saint Gobain Performance Plastics™ Tygon™ S3™ E-LFL Tubing With 2-stop Configuration has long life and won't age or oxidize.

Brand:  Saint Gobain Performance Plastics™ 070602-15-ND

Code : 02

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15101733

  • £74.29 / Pack of 12


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
  • Can be autoclaved — suitable for high purity applications. Extremely low particle spallation — reliable for sensitive-fluid applications.
  • Contains no BPA or phthalates
Specifications

Specifications

USP Class VI, ISO 10993 and FDA
Violet/Violet
Tygon S3 E-LFL
381mm
Flexible
For use in peristaltic pump applications
74°C
12 Pack
Crystal Clear
2.06mm
3.76mm
0.85mm
For peristaltic pump
56ShA
−55°C
Videos