Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing With 2-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic and transparent. Saint Gobain Life Sciences Tygon™ S3™ E-LFL Tubing With 2-stop Configuration has long life and won't age or oxidize.
Brand: Saint Gobain Life Sciences 070602-10-ND
Code : 02
Additional Details : Weight : 0.80000kg
Description
- Longest flex life of any clear Tygon™ tubing — reduces downtime due to pump failure.
- Can be autoclaved — suitable for high purity applications. Extremely low particle spallation — reliable for sensitive-fluid applications.
- Contains no BPA or phthalates
Specifications
USP Class VI, ISO 10993 and FDA | |
1.14 mm | |
2.84 mm | |
0.85 mm | |
For use in peristaltic pump applications | |
12 Pack | |
56 (Shore A) | |
74°C |
Red/Red | |
Tygon S3 E-LFL | |
381 mm | |
For peristaltic pump | |
-55°C | |
Crystal Clear | |
Flexible |