Kartell™ Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders

Manufactured from TPX PMP which features low dielectric, superb clarity, transparency, gas permeability, heat and chemical resistance and release qualities. Kartell™ Crystal Clear (TPX™) PMP Tall Form Measuring Cylinders are chemically cleaner than glass and provide excellent chemical resistance.

Overview
Brand: Kartell™

Manufacturer Part Number: 1576

graduated cylinder tall shape PMP PMP TPX class B1000ml

UNSPSC: 41121805

Code: NEW

Additional Details:
Additional Details: Weight: 0.20000kg



Product Code. 11348513

Quantity Price
1 £ 20.05 / Each
Estimated Shipment
21-04-2017
Add to basket


Description and Specification

Specification

Scale Permanent molded graduations
Graduations 100mL
Autoclavable Yes
Base Type Pentagonal
Class B
Material PMP (Polymethylpentene)
Subdivision 10mL
Certifications/Compliance ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Type Measuring Cylinder
Diameter (Metric) 66mm
Tolerance ±10mL
Height (Metric) 438mm
Capacity (Metric) 1000mL

  • Crystal clear.
  • Autoclavable; can be used for liquids up 170°C
  • No wetting
  • No meniscus
  • Permanent graduations are moulded in for reproducibility
  • Chemically non-absorbant.
  • Pentagon base for added stability
  • Conforms to ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
  • Suitable for foodstuff