missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 1572

UNSPSC : 41121805

Code : NEW

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 11308513

  • £4.85 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Specifications

Description

  • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Description & Specifications

Specifications

50mL
Yes
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
B
26mm
Measuring Cylinder
1mL
PMP (Polymethylpentene)
±1mL
Pentagonal
Permanent molded graduations
199mm
10mL