missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 1575

UNSPSC : 41121805

Code : NEW

Additional Details : Weight : 0.13000kg

Product Code. 11338513

  • £12.90 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Specifications

Specifications

500mL
Yes
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
B
55mm
Measuring Cylinder
5mL
PMP (Polymethylpentene)
±5mL
Pentagonal
Permanent molded graduations
361mm
50mL