Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Overview
Brand: Kartell™

Manufacturer Part Number: 1571

UNSPSC: 41121805

Code: NEW

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 11398503

Quantity Price
1 £ 4.35 / Each
Estimated Shipment
23-06-2017
Add to basket


Description and Specification

Specification

Graduations 5mL
Scale Permanent molded graduations
Autoclavable Yes
Material PMP (Polymethylpentene)
Class B
Base Type Pentagonal
Certifications/Compliance ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Subdivision 0.5mL
Type Measuring Cylinder
Tolerance ±0.5mL
Diameter (Metric) 18.5mm
Height (Metric) 195mm
Capacity (Metric) 25mL

  • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff