Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Overview
Brand: Kartell™

Manufacturer Part Number: 1574

UNSPSC: 41121805

Code: NEW

Additional Details:
Additional Details: Weight: 0.07600kg



Product Code. 11328513

Quantity Price
1 £ 9.1 / Each
Call for latest availability
+44 (0)1509 555 500
Add to basket


Description and Specification

Specification

Scale Permanent molded graduations
Graduations 20mL
Autoclavable Yes
Base Type Pentagonal
Material PMP (Polymethylpentene)
Certifications/Compliance ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
Class B
Subdivision 2mL
Type Measuring Cylinder
Tolerance ±2mL
Diameter (Metric) 41.5mm
Height (Metric) 315mm
Capacity (Metric) 250mL

    • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff