missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 0157000

Code : A0

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10162661

  • £48.40 / Pack of 10


Estimated Shipment: 03-12-2021
Add to basket

Description

Description

Designed with permanent graduations moulded in for reproducibility.

    • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Specifications

Specifications

Foodstuff
Pentagonal
139 mm
PMP
ISO 6706-1981 (E)
Permanent molded graduations
2 mL
170°C
Cylindrical
10 mL
Graduated Measuring Cylinder
±0.2 mL
Class B
13.5 mm
Autoclavable
0.2mL
Videos
SDS
Documents
Certificates