missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 1573

Code : NEW

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11318513

  • £5.75 / Each


In Stock 26
Add to basket

Description

Description

    • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Specifications

Specifications

100mL
Yes
ISO 6706 - 1981 (E) and BS 5404 Part 2 1977
B
31mm
Measuring Cylinder
1mL
PMP (Polymethylpentene)
±1mL
Pentagonal
Permanent molded graduations
249mm
10mL
Videos