missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740hi with Touchscreen Interface
Known for their energy efficiency, reliability, and worry-free, long-term sample preservation. The polyurethane foam insulation (incl. vacuum insuation panels for CryoCube F740) combined with a highly efficient cooling system achieve and maintain ultra-low temperatures of -86°C.
Brand: Eppendorf™ F740320012
Description
- Conventionally foamed, reinforced by vacuum insulation panels in the device body and door reinforced polyurethane insulation ensures efficient insulation
- External door with handle on the left or right for optimum space utilization in the laboratory
- Easy-to-read, flush mounted control panel at eye level and alarm function
- The insulated and sealed interior doors minimize cold losses when accessing the samples
- Equipped with either three or five compartments that can be equipped with Eppendorf racks or other well-known brands
- Each shelf has louvers for rapid temperature adjustment
- Ultra Freezers are suitable for storage and preservation of all types of biological materials / samples
Specifications
Air-cooled | |
Ambient to -80°C | |
3 | |
3 | |
Upright | |
CryoCube™ F740hi | |
98 x 109.9 x 197.3 cm | |
197.3 cm | |
CO2 or LN2 Optional | |
230 V 50 Hz | |
R290 / R170 | |
315 kg |
740 L | |
Left Handle | |
Vacuum, Polyurethane Foam | |
3 Shelves with Left Handle | |
Gray | |
No | |
98 cm | |
109.9 cm | |
230 V | |
10,500 w | |
694 lb. |