missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf CryoCube F740hi ULT Freezer, 5 Compartments, Chart Recorder

Innovative, highest quality, minus 86 °C ultra-low temperature freezer featuring green cooling, reduced power consumption, and a variety of configurable options.

Brand:  Eppendorf F740321032


Additional Details : Weight : 334.95999kg

 View more versions of this product

Product Code. 15952391

  • £18696.60 / Each

Estimated Shipment: 29-12-2021
Add to basket

Description

Description

  • Natural refrigerants for future-proven cooling
  • Automated vent port for quick re-access to samples
  • Ergonomically designed door handle for smooth and easy operation
  • Personalized access control for highest sample safety
  • Proven two-stage compressor cascade systems for long-term working conditions
  • Easy access to air filter enables regular cleaning and better performance
  • Heavy-duty castors for easy movement when needed
  • Vacuum-insulated panels reinforced with polyurethane forma insulation
  • Intuitive user interface fore easy temperature setting and monitoring as well as data export via USB
  • Robust stainless steel body for high sample safety and easy cleaning
  • Internal probe head located in freezer center for reliable temperature measurement
  • Lockable security plate protects power and alarm-off switches fro accidental shut-off
  • Reduced power consumption translates to lower operating costs
  • Engineered for quiet operation to provide better working
    conditions
  • Increased sample storage capacity over its predecessors by 14 %
  • Optimized temperature accuracy for safe sample storage
  • Insulated inner doors with gaskets minimize temperature
    fluctuation during samples access
  • Advanced interface models feature unique user access and logging
    to provide the highest in sample security and safety
  • Inverter controller allows freezers to be used on 100, 115, 208, and
    230 V circuits with a simple change of power cable
  • Models available with 3 or 5 inner compartments for flexible layout options
  • Models available with left- or right-handled outer door for greater flexibility
  • Models available with air cooling or water cooling configurations
  • Models available with backup cooling configurations
  • Models available with chart recorders
Specifications

Specifications

Air-Cooled
740 L
UK
R290/R170: Environmentally safe, HCFC-free and CFC-free refrigerants
Standard
UK Plug
Left-Handled Door Model
5 Inner Compartments
Stainless Steel
Individual Certificate of Quality, complete with serial number, provided as standard for your documentation.
Integrated voltage inverter for flexible usage with 100 – 230 V mains / power supply.
62.1 x 86.5 x 139 cm
Not Available
No
Yes
98 x 109.9 x 197.3 cm
Left Handle
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers