missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoCube™ F740h Freezers with 3 Shelves
Eppendorf™ CryoCube™ F740h Freezer with 3 Shelves has a right handled outer door
POA
Specifications
Temperature (Setpoint) | Pull-down time to -80°C: 4 h 10 min |
---|---|
Door Style | Sealed |
Inner Doors | 3 |
Hinge Side | Left |
Insulation | Vacuum, Polyurethane Foam |
Description
- Classic, LED interface
- Green cooling liquids
- Air-Cooling
- Handle: Right side
- 3 inner shelves
- 100-240 V/50-60 Hz
- Volume: 740 L (26,1 ft3)
- Consumes 11,8 kWh/day (green; -80 °C; 230 V))
- Holds up to 57,600 samples
- Pull-down time to -80°C: 4 h 10 min
- Interior: Stainless Steel
- Exterior: Powder-coated Steel
- Polyurethane Foam, Vacuum Insulation Panels
- 3 compartments with 3 insulated and sealed inner doors
Specifications
Pull-down time to -80°C: 4 h 10 min | |
3 | |
Vacuum, Polyurethane Foam | |
Powder-coated Steel | |
LED | |
100 to 240 V, 50 to 60 Hz | |
R290 / R170 |
Sealed | |
Left | |
Stainless Steel | |
3 | |
No | |
Consumes 11.8 kWh/day | |
Samples (57,600) |