missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F740h Freezer with Chart Recorder

Eppendorf™ CryoCube™ F740h Freezers with Chart Recorders offers secure sample protection and minimized running costs

Brand:  Eppendorf™ F740341012

Additional Details : Weight : 309.95999kg

 View more versions of this product

Product Code. 15967075

  • £16972.80 / Each

Estimated Shipment: 13-01-2022
Add to basket

Description

Description

  • Classic, LED Interface
  • Green cooling liquids
  • Air-Cooling
  • Electrical Requirements: 100-240 V/50-60 Hz
  • Chart Recorder
  • Volume: 740 L (26,1 ft³)
  • Consumes 11,8 kWh/day
  • Holds up to 52,800 samples
  • Pull-down time to -80°C: 4 h 10 min
  • Interior: Stainless Steel
  • Exterior: Powder-coated Steel
  • Polyurethane Foam & Vacuum insulation panels (body)
Specifications

Specifications

740 L
62.1 × 86.5 × 139 cm
LED
Stainless Steel
Standard
Consumes 11.8 kWh/day
3
Pull-down time to -80°C: 4 h 10 min
Samples (52,800)
18 to 30
100 to 240 V, 50 to 60 Hz
357 to 366 kg
R290 / R170
Not Available
Powder Coated Steel
Right
Password Protected
91.5 × 109.9 × 197.3 cm
Polyurethane Foam, Vacuum Insulation Panels
3
Videos
SDS
Documents
Certificates
View accessory products
Special Offers

Special Offers