missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ CryoCube™ F570h ULT Freezer

The Eppendorf CryoCube F570 ULT freezers offer a combination of minimal operating costs and superior sample protection. With a five-compartment layout and five inner doors for easy sample access, the solid polyurethane foam shields your valuable samples.

Brand:  Eppendorf™ F570320001


Code : NEW

Additional Details : Weight : 296.00000kg

Product Code. 15493623

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

CryoCube™ F570h, 570 L, with LED interface, green cooling liquids, and air-cooling, handle left side, 5 shelves, 230 V/50 Hz

  • Air-cooled model
  • Capacity: 570 L (20,1 ft³)
  • Consumes only 7,6 kWh/day (230 V)
  • Floor space needed: 102.5 x 85.2 cm
  • Holds up to 40.000 samples
  • Pull-down time to -80 °C: 3 h 30 min
  • Compatible with CO2/LN2 injection system as backup for highest sample safety
Specifications

Specifications

-50°C to -86°C at 32°C maximum ambient operating temperature
230 V
57.5 × 76.5 × 126.5 cm / 22.6 × 30.1 × 49.8 in
lock
85.2 × 102.5 × 194 cm / 40.4 × 33.5 × 76.4 in
25
CryoCube F570h Upright Freezer
2-stage
Vacuum insulation paneling / polyurethane foam
570 L
50 Hz
R290 / R170
optional
right
yes
Freezers
Stainless steel
5
Videos
SDS
Documents
Certificates
View accessory products