missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polycarbonate Boxes for use in Freezers, 100 mm Box Height
Boxes for use in mechanical freezers and in liquid nitrogen tanks.
Brand: Tenak™ TE22415
Additional Details : Weight : 0.60000kg
Description
- Designed with the ease of use in mind
- The forward-sloped base, the high-contrast, imprinted indexing on the transparent lid ensure quick visual orientation
- Feature a hinged lid, which ensure easy one-handed operation
- Include vent and drain hole
- Stackable
- Can be used in temperatures from -196°C to 121°C
- Autoclavable
- Delivered including picking tool
Specifications
Purple | |
Freezers | |
Dividers | |
9 x 9 | |
100 mm |
Polycarbonate | |
Cells (81) | |
5/Pk. | |
133 x 133 x 96 mm |