Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Cross-shaped
Use with containers, vessel, stirrers, and stirring hot plates. The PTFE-coated magnet stirrers are stable for many general purpose applications. The bars are cross-shaped for improved stirring action.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01128kg
Description
Use with containers, vessel, stirrers, and stirring hot plates. The PTFE-coated magnet stirrers are stable for many general purpose applications. The bars are cross-shaped for improved stirring action.
- Stable, general-purpose magnetic stirrer
- Provides a deep, quiet vortex even at relatively high speeds
- Autoclavable
Specifications
0.75 in. | |
PTFE encapsulated Alnico V magnet core | |
8mm | |
White | |
0.75 in. | |
Containers & Vessels / Stirrer Hot Plates | |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
Cross |
PTFE | |
20 x 20 x 8mm | |
PTFE Stirrer Bars Cross | |
5/Pk. | |
20mm | |
Yes | |
20 mm |