Haldenwanger™ Porcelain Crucibles

Designed with procelain for excellent thermal and chemical resistance. Haldenwanger™ Porcelain Crucibles are ideal for melting chemical compounds.

Overview
Brand: Haldenwanger™

Manufacturer Part Number: 79MF/6

CRISOL F/MEDIANA 79MF T.6

UNSPSC: 41120000

Code: 02

Additional Details:
Additional Details: Weight: 0.01000kg



Product Code. 12025093

Quantity Price
1 £ 7.15 / Each
Estimated Shipment
08-03-2017
Add to basket


Description and Specification

Specification

Capacity (Metric) 13mL
Diameter (Metric) 35mm
Height (Metric) 28mm
Item Description Medium-high form
Material Porcelain
Product Type Crisol
For Use With (Application) For Mediana

  • Available in a wide range of shapes and sizes
  • Glazed
  • Includes lid