missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Haldenwanger™ Alumina Ceramic Cylindrical Form Crucible
Alsint 99.7 crucibles are an excellent choice for use under high-wear conditions, in chemical technical and electrical engineering applications and in high-temperature technology.
Brand: Haldenwanger™ L ALSINTTIEGEL*A/2
Code : 02
Additional Details : Weight : 0.03060kg
Description
- Upper temperature limit 1700°C to 1750°C
- Chemical resistance to a cariety of acids and alkalis
- Hardness on Mohs' scale: 9
- Cylindrical shape, flat base
Specifications
26 mm | |
15 mL | |
40 mm |
Alumina Ceramic | |
30 mm | |
Cylinder |