missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Craft Blades
Finger-friendly™ edge cuts materials effectively but is safer to touch than traditional blades
£28.04 - £40.76
Specifications
Length (English) | 1.29 in. |
---|---|
Length (Metric) | 32.8 mm |
Material | Zirconium Oxide |
Color | White |
For Use With (Application) | Safety Cutting |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
16433619
|
Slice™
10518 |
Straight Edge, Rounded Tip |
£28.04
Pack of 4 |
In Stock
Log in to see stock. |
|||||
16443619
|
Slice™
10519 |
Straight Edge, Pointed Tip |
£40.76
Pack of 4 |
In Stock
Log in to see stock. |
|||||
16453619
|
Slice™
10520 |
Curved Edge, Rounded Tip |
£28.04
Pack of 4 |
In Stock
Log in to see stock. |
|||||
Description
Specifications
1.29 in. | |
Zirconium Oxide | |
Safety Cutting | |
4 Pk. |
32.8 mm | |
White | |
4 single-edge blades per pack | |
0.02 oz. |