missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Filtration Hardware, Accessories, and Spare Parts

Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in a wide range of applications and in conjunction with our various lines of filtration devices.

Brand:  Thermo Scientific™ 710315-0004

Code : A0

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 10143781

Quantity Price
1 £73.29 / Pack of 6
10 £68.61 / Pack of 6
Estimated Shipment: 17-11-2021

Add to basket


Description

Description

Designed for use in a wide range of applications, Thermo Scientific™ Nalgene™ filtration hardware and accessories can be used in conjunction with our various lines of filtration devices.

These are replacement parts and accessories for Nalgene™ Reusable Filter Funnel with Clamp, Cat #DS0315-0047

The Reusable Filter Funnel Features:

  • Tight fit prevents bypass even after autoclaving
  • Reservoir graduated from 100 to 250mL in 25mL increments
  • Aluminum clamp allows one-handed operation and easy membrane replacement

Includes: Rugged polysulfone funnel; polypropylene copolymer cover with three ports, three friction-fit TPE caps; support plate for 47mm membrane; silicone gasket; No. 8 stopper (0.5625 in. hole); aluminum clamp

Specifications

Specifications

Accessory
Gasket
Nalgene™ Reusable Filter Funnel
Videos
SDS
Documents
Certificates

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.