missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cottonseed oil, pure, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
2.5 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Acidity | 0.5mg KOH/g max. |
Color | Yellow |
Density | 0.9100g/mL |
Flash Point | >112°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.4720 to 1.4730 |
Quantity | 500 mL |
Saponification Value | 185 to 198mg KOH/g |
Merck Index | 10,2535 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'