Sartorius™ Cotton Linters FN 6 Chromatography Paper


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-2-506-300580N

UNSPSC: 41000000

Code: NEW

Additional Details:
Additional Details: Weight: 0.50000kg



Product Code. 10788582

Quantity Price
1 £ 235.4 / Pack of 100
Estimated Shipment
07-06-2017
Add to basket


Description and Specification

Specification

Material Cotton Linters
Format Sheet
Width (Metric) 580mm
Technique Chromatography
Length (Metric) 300mm
Grade FN 6