Sartorius™ Cotton Linters FN 3 Chromatography Paper


Overview
Brand: Sartorius™

Manufacturer Part Number: FT-4-503-150

X100 PAPER CHROMATO FN3F DIA 150MMStck.)

UNSPSC: 40161803

Code: NEW

Additional Details:
Additional Details: Weight: 0.10000kg



Product Code. 10163891

Quantity Price
1 £ 52.3 / Pack of 100
Estimated Shipment
07-04-2017
Add to basket


Description and Specification

Specification

Material Cotton Linters
Format Folded Filter
Width (Metric) 580mm
Technique Chromatography
Grade FN 3
Length (Metric) 470mm