missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Transwell™ Inserts and Dishes

Brand:  Corning™ 3419

Code : 67

Additional Details : Weight : 0.54431kg

 View more versions of this product

Product Code. 10630312

  • £575.00 / Pack of 12


Estimated Shipment
18-07-2018
Add to basket

Description

Description

  • Tissue culture-treated inserts supplied with 100mm diameter dishes
  • Polycarbonate membrane is compatible with most organic fixatives and stains

Specifications

Specifications

TC
9mL
Round (U)
Polystyrene
75mm
Yes
0.4μm
44cm2
Videos
Documentation