missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Flat Bottom Cell Culture Plates

Tissue culture-treated plates for superior cell attachment. Corning™ Costar™ Flat Bottom Cell Culture Microplates provide an excellent device for diagnostic testing when cell adherence is essential.

Brand:  Corning™ 3595

Code : 66

Additional Details : Weight : 4.17305kg

 View more versions of this product

Product Code. 10687551

  • £172.00 / Pack of 50


In Stock 45
Add to basket

Description

Description

 

  • Designed for a wide range of applications, including general cell growth experiments, cloning studies, virus isolation and susceptibility testing, and in vitro testing
  • Plate bottoms feature uniform thickness—allowing for distortion-free observation and microscopic examination
  • Alphanumeric coordinates placed on the same focal plane as cell growth—for convenient referencing of well position
  • Gripping edges make handling easier
  • All plates have nonreversible lids with condensation rings to minimize evaporation and risk of contamination
  • Made of optically clear, medical-grade polystyrene 
  • Sterilized by gamma irradiation
  • Certified nonpyrogenic

 

Specifications

Specifications

Cell Culture Microplate
Clear
0.64cm
Polystyrene
50
0.1 to 0.2mL
With Lid
0.36mL
Flat
0.32cm2
96 well
96
Sterile
Clear
Individually wrapped
Videos
Documentation